Shop All Communication Cables
Belden
22-1P SOL TNC HDPE FOIL SHD, PVC JKT RED TYPE 1175A TIMING, 1000FT
Mfr # 1175A 00210000
Zoro # G2090874
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300 V RMS
- Conductor Material TC - Tinned Copper
- Insulation Material PE - Polyethylene
- Gauge 22
- Color RED, Blue & White, 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1175A 00210000
- Zoro # G2090874
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Min. Bend Radius/Minor Axis | 2 in. |
Overall Nominal Diameter | 0.195 in. |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 30A, Time-Delay, Not Rated, Bolt-On (ACK-30)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 30A, 600V AC, Non-Indicating (KLDR030)
- EATON Counter, 2Presets, 90-260VAC, 55kHz, 6 Digit (E5-648-C2421)
- DAYTON Push Button operator, 30 mm, Green (30G324)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- Belden Communication Cables