Shop All Thermocouple Wire
Belden
22-19P STR TNC PVC O/A SHD, PVC JKT 105C 300V BLK/RED#S, 1000FT
Mfr # 9526 0601000
Zoro # G1383725
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,006.99
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Conductor Design Stranded
- Insulation Material PVC-FR
- Jacket Color Chrome
- Number of Conductors 38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 9526 0601000
- Zoro # G1383725
- UPC # 612825254973
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 22 AWG |
Details
Conductor Design | Stranded |
Insulation Material | PVC-FR |
Jacket Color | Chrome |
Number of Conductors | 38 |
Used In | Indoor/Outdoor, Burial |
Ambient Temp. Limits | 105Ā°C |
Standards | CEC/C(UL) CMG; EU CE Mark; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 UL |
Shielding | Foil(s) or Copper Tape(s) |
Stranding | 7x30 |
Features | Sunlight Resistance |
Number of Conductor Pairs | 19 |
Voltage | 300V |
Conductor Material | Tinned Copper |
Screen/Shield | Yes - This Has A Shield |
Temperature Rating | 105 Degrees Centigrade |
Conductor Count | 19 Pair |
Conductor Type | Stranded Conductor |
Gauge | 22 AWG (AMERICAN WIRE GAUGE) |
Construction | Overall Aluminum Mylar Foil Shield |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL AT #16 14AWG SKT NI LOOSE (AT62-209-16141)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 170 to 5600 psi, Standard Action (9012GFW3)
- MIDWEST FASTENER 11" Natural Nylon Plastic Cable Ties 1000PK (08048)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Black (HS359-S50-BLACK)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Sol, 100Ft (TCWR-1015)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- TEMPCO 100 Ft Spooltcw-103-107 - 100Ft (TCWR-1049)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- TEMPCO Wire, Thermocouple Lead, KX (TCWR-1004)
- TEMPCO Wire, Thermocouple Lead (TCWR-1005)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- Belden Thermocouple Wire