Shop All Electrical Wire & Cable
Belden
20 BUS BAR WIRE, TINNED COPPER, ROHS, 1000FT
Mfr # 8020 0001000
Zoro # G1170146
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Number of Conductors 1
- Length 1000 ft
- Jacket Material No Jacket
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 8020 0001000
- Zoro # G1170146
- UPC # 612825194330
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 AWG |
Length | 1000 ft |
Details
Number of Conductors | 1 |
Jacket Material | No Jacket |
Insulated / Uninsulated | Insulated |
Shielded | Not Shielded |
Shielded / Unshielded | Unshielded |
Wire Material | Tinned Copper |
Nom. O.D. (In.) | 0.033 in |
Approx. Circular Area | 1056 |
Gauge (Awg) | 20 AWG (AMERICAN WIRE GAUGE) |
Product Type | Busbar |
Stranding No. X Awg | Solid |
Conductor Stranding | 1 Strand in Each Conductor (Solid) |
Approx. Awg | 20 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3-1/2" Inside Diameter - 10' Length - Black (WL931-BK-10)
- MERSEN Fuse, RK5 Class, Time Delay, 6A, 250V AC, Nonindicating (TR6R)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (CWP26CR)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA81)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9010)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0808" Diameter, 60 Volts (12STRYELGPT25)
- ANCOR Red 16 AWG Tinned Copper Wire - 250' (102825)
- ANCOR Red 10 AWG Tinned Copper Wire - 25' (108802)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E1034S.30.10)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12-25)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Brown, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRBRO25)
- Belden Electrical Wire & Cable