Shop All Thermocouple Wire
Belden
20-8P STR BC PVC IND+O/A SHD, PVC JKT 105C 300V BLK/WHT#S, 1000FT
Mfr # 1077A 0107500
Zoro # G1367756
product price: $3,372.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,372.99
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Conductor Design Stranded
- Length 7500 ft
- Insulation Material PVC
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1077A 0107500
- Zoro # G1367756
- UPC # 612825105930
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 7500 ft |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Black |
Number of Conductors | 17 |
Standards | CEC/C(UL) CMG; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 FT4 |
Used In | Indoor/Outdoor |
Ambient Temp. Limits | 105°C |
Shielding | Individually Foiled and Overall Foil |
Number of Conductor Pairs | 8 |
Stranding | 7x28 |
Features | Sunlight Resistance |
Voltage | 300V |
Conductor Material | Bare Copper |
Gauge | 20 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Stranded Conductor |
Temperature Rating | 105 Degrees Centigrade |
Screen/Shield | Yes - This Has A Shield |
Conductor Count | 8 Pair |
Construction | Both Individual and Overall Shields |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA10A0)
- SCHNEIDER ELECTRIC 6380A Class 20 Iec Overload Relay (LR3D3563)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-J100-FEP)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft (TCWR-1007)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft (TCWR-1021)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- TEMPCO Thermocouple Wire (TCW-101-102)
- Belden Thermocouple Wire