Shop All Thermocouple Wire
Belden
20-4T STR BC PVC IND+O/A SHD, PVC JKT 105C 300V BLK/WHT/RED#, 1000FT
Mfr # 1083A 01010000
Zoro # G1355384
product price: $3,051.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,051.99
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Conductor Design Stranded
- Length 10000 ft
- Insulation Material PVC
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1083A 01010000
- Zoro # G1355384
- UPC # 612825106111
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 10000 ft |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Black |
Number of Conductors | 13 |
Standards | CEC/C(UL) CMG; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 UL |
Ambient Temp. Limits | 105°C |
Used In | Indoor/Outdoor, Burial |
Features | Sunlight Resistance |
Stranding | 7x28 |
Conductor Material | Bare Copper |
Shielding | Individually Foiled and Overall Foil |
Voltage | 300V |
Number of Conductor Pairs | 1 Triad |
Gauge | 20 AWG (AMERICAN WIRE GAUGE) |
Screen/Shield | Yes - This Has A Shield |
Temperature Rating | 105 Degrees Centigrade |
Conductor Type | Stranded Conductor |
Construction | Both Individual and Overall Shields |
Conductor Count | 4 TRIAD |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (CRF20BLK)
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH24221AK60)
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 100 (TYS24-280)
- EATON Cutler-Hammer Thermal Unit, 5.27 to 5.74A (FH33)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft (TCWR-1017)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Str, 100Ft (TCWR-1016)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- TEMPCO Thermocouple Extension Wire (TCW-117-107)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Str, 100Ft (TCWR-1014)
- Belden Thermocouple Wire