Shop All Communication Cables
Belden
20-4P THERMOCPL UL SOL KX, PVC IND+O/A FOILSHD PVC JK YEL, 1000FT
Mfr # 1012A 0045000
Zoro # G2843575
product price: $5,685.99
/ea
Sold in multiples of 25 for $142,149.75
Free Shipping & Returns
$142,149.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Individually Foiled + Overall Foil
- Length 5000 ft
- Color Yellow
- Conductor Material Thermocouple
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1012A 0045000
- Zoro # G2843575
- UPC # 612825102687
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 5000 ft |
AWG Size | 20 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0G15)
- HELI-TUBE 1/2 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 1/2 R-50)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHSCFG)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 1000' Length, 0.0508" Diameter, Natural (16BCW1000)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- Belden Communication Cables