Shop All Communication Cables
Belden
20-4P STR BC PVC O/A FOIL SHD, PVC JKT 105C 300V BLK/WHT#S, 1000FT
Mfr # 1056A 01010000
Zoro # G2844957
product price: $1,397.99
/ea
Free Shipping & Returns
$1,397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil(s) or Copper Tape(s)
- Length 10000 ft
- Conductor Material Bare Copper
- Gauge 20 AWG (AMERICAN WIRE GAUGE)
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1056A 01010000
- Zoro # G2844957
- UPC # 612825105541
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 10000 ft |
AWG Size | 20 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BW3565)
- HARTING Han D M Crimp Contact Ag Awg 14, PK 100 (09150006106)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ13)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBU2C)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Computer Cable, Shielded, 20/8, 1000 Ft. (C0784A.41.10)
- Belden Communication Cables