Shop All Thermocouple Wire
Belden
20-4P STR BC PVC IND+O/A SHD, PVC JKT 105C 300V BLK/WHT#S, 1000FT
Mfr # 1076A 0107500
Zoro # G1370468
product price: $1,996.99
/ea
Free Shipping & Returns
$1,996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Conductor Design Stranded
- Length 7500 ft
- Insulation Material PVC
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1076A 0107500
- Zoro # G1370468
- UPC # 612825105916
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 7500 ft |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Black |
Number of Conductors | 9 |
Ambient Temp. Limits | 105°C |
Used In | Indoor/Outdoor |
Standards | CEC/C(UL) CMG; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 UL |
Number of Conductor Pairs | 4 |
Shielding | Individually Foiled and Overall Foil |
Conductor Material | Bare Copper |
Voltage | 300V |
Stranding | 7x28 |
Features | Sunlight Resistance |
Gauge | 20 AWG (AMERICAN WIRE GAUGE) |
Temperature Rating | 105 Degrees Centigrade |
Conductor Count | 4 Pair |
Screen/Shield | Yes - This Has A Shield |
Construction | Both Individual and Overall Shields |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Busbar, Grounding and Bonding (HBBB14210A)
- EATON Legend Plate, Square, For.Off Rev., Black (HT8SP50)
- STA-KON Male Disconnect, Blue, 16 to 14 AWG, PK50 (14RB-251T)
- GE Load Center, TLM, 125A (TLM612RCUP)
- TEMPCO Thermocouple Extension Wire (TCW-117-107)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Str, 100Ft (TCWR-1014)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft (TCWR-1021)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-K100-FEP)
- Belden Thermocouple Wire