Shop All Communication Cables
Belden
20-2C TWINAX STR TNC PE 93%, TNC BRD PVC JKT NEC CM, 1000FT
Mfr # 9272 0061000
Zoro # G2099843
product price: $1,937.99
/ea
Free Shipping & Returns
$1,937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Braid(s)
- Length 1000 ft
- Color Blue
- Conductor Material Tinned Copper
- Insulation Material Polyolefin (PO, PE, PP)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9272 0061000
- Zoro # G2099843
- UPC # 612825226253
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 20 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 30A, 2 Pole, 120/240V AC (UBIZ230)
- INSULTAB Shrink Tubing, 0.75in ID, Clear, 6in, PK5 (HSK-600 3/4 Clr 6)
- RACO Hub, 1/2" Conduit, 1-1/2" L, Zinc (1702)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CHAINFLEX Continuous Flexing Data Cable, 5A, 300V (CF211-05-04-02)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- Belden Communication Cables