Shop All Communication Cables
Belden
20-2C TWINAX STR TNC FEP FOIL+, 56%TC BRD SHD FEP JKT CMP CL2P, 1000FT
Mfr # 89463 0062500
Zoro # G2090682
product price: $5,386.99
/ea
Sold in multiples of 25 for $134,674.75
Free Shipping & Returns
$134,674.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil + Braid(s)
- Length 2500 ft
- Insulation Material FEP
- Color Blue, Light
- Impedance 78 Ohm Nominal Impedance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 89463 0062500
- Zoro # G2090682
- UPC # 612825220985
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 2500 ft |
AWG Size | 20 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Oiltight Hole Seal, Steel, 0.5 in Conduit Size, 0.87 in Hole Dia, Polyester Powder, Gray (WAS050)
- SQUARE D Relay Socket, Square, 8 Pins, 10 A (8501NR42B)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- SQUARE D Magnetic Coil, IEC, 208VAC, 50/60 Hz (LXD1LE7)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- CAROL Wire, Speaker, 16/2, Clear, 500Ft (C1358.18.90)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- Belden Communication Cables