Shop All Communication Cables
Belden
20-2C TWINAX STR BC/TNC FEP, DUOFOIL+85% TC BRD SHD FEP, 1000FT
Mfr # B89207
Zoro # G5745267
Free Shipping & Returns
$7,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 100 Ohm Nominal Impedance
- Nom. O.D. (In.) 0.259 in
- Shield Foil + 85% TC Braid
- CSA FT6 HORIZONTAL FLAME & SMOKE TEST
- Material Special Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # B89207
- Zoro # G5745267
- Country of Origin Unknown
- Category Communication Cables
Details
Impedance | 100 Ohm Nominal Impedance |
Nom. O.D. (In.) | 0.259 in |
Shield | Foil + 85% TC Braid |
CSA | FT6 HORIZONTAL FLAME & SMOKE TEST |
Material | Special Conductor |
Jacketing Material | Fep-Fluorinated Ethylene Propylene |
Plenum | Plenum |
Major Market | Broadcast |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED TDJ Series On-Delay/Off-Delay Relay Output (TDJ-120-A-K-A-300)
- POLARIS Insulated Multitap Connector, 5.83 In. L (ISR-600B)
- EATON Non-Illum Push Button Operator, Green (10250T123)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHA)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- Belden Communication Cables