Shop All Communication Cables
Belden
20-2C TWINAX STR 1/TNC 1/BC PE, DUOFOIL+85% TNC BRD SHD PVC, 1000FT
Mfr # 9207 0105000
Zoro # G2087864
product price: $2,079.99
/ea
Free Shipping & Returns
$2,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil + Braid(s)
- Length 5000 ft
- Color Black
- Insulation Material Polyolefin (PO, PE, PP)
- Impedance 100 Ohm Nominal Impedance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9207 0105000
- Zoro # G2087864
- UPC # 612825225331
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 5000 ft |
AWG Size | 20 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Duct cover, 3 W x 6' length, PVC, white. (C3WH6)
- POWER FIRST 50 ft. Extension Cord 10/3 Gauge YL (52NY16)
- SIEMENS Miniature Circuit Breaker, Q Series 30A, 1 Pole, 120V AC (Q130)
- SQUARE D Thermal Unit, 70.9 to 98.1A (CC143.0)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- Belden Communication Cables