Shop All Thermocouple Wire
Belden
20-2C THERMOCOUPLE STR JX, FEP NS FEP JKT BLK TC, 1000FT
Mfr # 83930 0101000
Zoro # G2784197
Sold in multiples of 25 for $70,224.75
Free Shipping & Returns
$70,224.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation Type JX
- Wire Size 20 AWG
- Conductor Design Stranded
- Length 1000 ft
- Insulation Material FEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 83930 0101000
- Zoro # G2784197
- UPC # 612825205920
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 1000 ft |
Details
Trade Designation | Type JX |
Conductor Design | Stranded |
Insulation Material | FEP |
Jacket Color | Black |
Number of Conductors | 2 |
Standards | EU CE Mark; NEC/(UL); NFPA 262, UL 910 |
Ambient Temp. Limits | 200°C |
Used In | Indoor/Outdoor |
Shielding | Unshielded |
Conductor Material | Thermocouple |
Stranding | 7x28 |
Features | Sunlight Resistance |
Voltage | 300V |
Number of Conductor Pairs | 1 |
Conductor Count | 2 Conductor |
Screen/Shield | No Shield |
Conductor Type | Stranded Conductor |
Temperature Rating | 200 Degrees Centigrade |
Gauge | 20 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP4K0901BW3)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (TR-50226-05)
- LEGRAND Power Box, Ivory, Boxes (PSB1V)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- TEMPCO Wire, Thermocouple Lead (TCWR-1005)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 100 Ft (5ZPW6)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 250Ft (TCWR-1024)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft (TCWR-1008)
- Belden Thermocouple Wire