Shop All Thermocouple Wire
Belden
20-2C SOL THERMOCOUPLE TYPE K, DUPLEX FEP INS/FEP JKT UL, 1000FT
Mfr # 83905 0011000
Zoro # G2783068
product price: $3,525.99
/ea
Sold in multiples of 25 for $88,149.75
Free Shipping & Returns
$88,149.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation Type K
- Wire Size 20 AWG
- Conductor Design Solid
- Length 1000 ft
- Insulation Material FEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 83905 0011000
- Zoro # G2783068
- UPC # 612825205869
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 1000 ft |
Details
Trade Designation | Type K |
Conductor Design | Solid |
Insulation Material | FEP |
Jacket Color | Brown |
Number of Conductors | 2 |
Used In | Indoor/Outdoor |
Ambient Temp. Limits | 200°C |
Standards | EU CE Mark; NEC/(UL); NFPA 262, UL 910 |
Conductor Material | Thermocouple |
Voltage | 300V |
Features | Sunlight Resistance |
Number of Conductor Pairs | 1 |
Shielding | Unshielded |
Screen/Shield | No Shield |
Temperature Rating | 200 Degrees Centigrade |
Gauge | 20 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Solid Conductor |
Conductor Count | 2 Conductor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Ice Cube Relay, 24V (781XAXRM4L-24D)
- EATON Auxiliary Contact, NO/NC, 6A (Z-IHK-NA)
- TRUMETER Counter (3602-111TG)
- EATON BUSSMANN Fuse Holder, 16A Amp Range, Not Class Rated UL Class, 1 Poles, Quick Connect (HTB-22M-R)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 250Ft (TCWR-1024)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Str, 100Ft (TCWR-1016)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- TEMPCO Wire, Thermocouple Lead, KX (TCWR-1004)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Str, 100Ft (TCWR-1014)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft (TCWR-1007)
- Belden Thermocouple Wire