Shop All Thermocouple Wire
Belden
20-2C SOL THERMOCOUPLE TYPE J, DUPLEX FEP INS/FEP JKT UL, 1000FT
Mfr # 83900 0011000
Zoro # G2783122
product price: $2,625.99
/ea
Sold in multiples of 25 for $65,649.75
Free Shipping & Returns
$65,649.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation Type J
- Wire Size 20 AWG
- Conductor Design Solid
- Length 1000 ft
- Insulation Material FEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 83900 0011000
- Zoro # G2783122
- UPC # 612825205838
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 1000 ft |
Details
Trade Designation | Type J |
Conductor Design | Solid |
Insulation Material | FEP |
Jacket Color | Brown |
Number of Conductors | 2 |
Standards | EU CE Mark; NEC/(UL); NFPA 262, UL 910 |
Used In | Indoor/Outdoor |
Ambient Temp. Limits | 200°C |
Voltage | 300V |
Features | Sunlight Resistance |
Shielding | Unshielded |
Conductor Material | Thermocouple |
Number of Conductor Pairs | 1 |
Conductor Count | 2 Conductor |
Screen/Shield | No Shield |
Temperature Rating | 200 Degrees Centigrade |
Conductor Type | Solid Conductor |
Gauge | 20 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED MOULDED PRODUCTS Electrical Box, 22.5 cu in, Ceiling Box, Fiberglass, Round (9351-NK)
- NVENT HOFFMAN U-Connector, Comm, Steel, 8in. H x 8in. L (F88GUC)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42FE35AG)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 1/2In (CRN50)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 250Ft (TCWR-1024)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TEMPCO 100 Ft Spooltcw-103-107 - 100Ft (TCWR-1049)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 10Ft (ECA00070)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- Belden Thermocouple Wire