Shop All Thermocouple Wire
Belden
20-1T STR TNC PVC, PVC JKT 105C 300V BLK/RED/WHT, 1000FT
Mfr # 323-012-2003-B
Zoro # G5718475
product price: $1,237.99
/ea
Free Shipping & Returns
$1,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
- Conductor Count 1 TRIAD
- Conductor Type Stranded Conductor
- Voltage Rating 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 323-012-2003-B
- Zoro # G5718475
- Country of Origin Unknown
- Category Thermocouple Wire
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Conductor Count | 1 TRIAD |
Conductor Type | Stranded Conductor |
Voltage Rating | 300V |
Screen/Shield | No Shield |
Gauge | 20 AWG (AMERICAN WIRE GAUGE) |
Temperature Rating | 105 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Contactor, Type S, multipole lighting, electrically held, 60A, 3 pole, 110/120VAC 50/60Hz coil, NEMA 1 (8903SPG2V02)
- HUBBELL Single Pole Connector, Retaining Screw (HBL15RS)
- BLACK BOX Gigabase2 Modular Furniture Faceplate, 2 (WPT459-MF)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- TEMPCO 100 Ft Spooltcw-103-107 - 100Ft (TCWR-1049)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-K100-FEP)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 250Ft (TCWR-1024)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Str, 100Ft (TCWR-1022)
- Belden Thermocouple Wire