Shop All Thermocouple Wire
Belden
20-1T STR TNC PVC O/A FOIL SHD, PVC JKT 105C 300V BLK/RED/WHT, 1000FT
Mfr # 9364 0602500
Zoro # G1366067
product price: $1,467.99
/ea
Free Shipping & Returns
$1,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Conductor Design Stranded
- Length 2500 ft
- Insulation Material PVC
- Jacket Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9364 0602500
- Zoro # G1366067
- UPC # 612825239451
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 2500 ft |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Chrome |
Number of Conductors | 3 |
Ambient Temp. Limits | 105°C |
Standards | CEC/C(UL) CMG; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 FT4 |
Used In | Indoor/Outdoor, Burial |
Number of Conductor Pairs | 1 Triad |
Shielding | Foil(s) or Copper Tape(s) |
Features | Sunlight Resistance |
Conductor Material | Tinned Copper |
Voltage | 300V |
Stranding | 19x32 |
Screen/Shield | Yes - This Has A Shield |
Temperature Rating | 105 Degrees Centigrade |
Conductor Type | Stranded Conductor |
Gauge | 20 AWG (AMERICAN WIRE GAUGE) |
Construction | Overall Aluminum Mylar Foil Shield |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIP-UP Zip-Up ZIP7.3TWB Twin Zipper Door (ZIP7.3TWB)
- POLARIS Insulated Multitap Connector, 5.52 In. L (IPLD250-6B)
- PROSKIT Punchdown Tool Handle (700-007)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 2" x 1' (6-Pack) (H2X2BL6)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft (TCWR-1017)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft (TCWR-1021)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-K100-FEP)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Str, 100Ft (TCWR-1022)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- Belden Thermocouple Wire