Shop All Thermocouple Wire
Belden
20-1P THERMOCOUPLE STR KX, FEP FOIL SHD FEP JKT, 1000FT
Mfr # 83952 0041000
Zoro # G2784154
product price: $4,793.99
/ea
Sold in multiples of 25 for $119,849.75
Free Shipping & Returns
$119,849.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation Type KX
- Wire Size 20 AWG
- Conductor Design Stranded
- Length 1000 ft
- Insulation Material FEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 83952 0041000
- Zoro # G2784154
- UPC # 612825206002
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 1000 ft |
Details
Trade Designation | Type KX |
Conductor Design | Stranded |
Insulation Material | FEP |
Jacket Color | Yellow |
Number of Conductors | 2 |
Used In | Indoor/Outdoor |
Ambient Temp. Limits | 200°C |
Standards | EU CE Mark; NEC/(UL); NFPA 262, UL 910 |
Conductor Material | Thermocouple |
Number of Conductor Pairs | 1 |
Features | Sunlight Resistance |
Shielding | Foil(s) or Copper Tape(s) |
Stranding | 7x28 |
Voltage | 300V |
Screen/Shield | Yes - This Has A Shield |
Conductor Type | Stranded Conductor |
Temperature Rating | 200 Degrees Centigrade |
Gauge | 20 AWG (AMERICAN WIRE GAUGE) |
Construction | Overall Aluminum Mylar Foil Shield |
Conductor Count | 1 Pair |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 48.33 in H, 36 in W, 13-1/2 in D, NEAM 4X; 12, Hinged (HW-N4X483612CHWWW)
- LEGRAND Rj45 (8P8C) Coupler Keystone Insert Module - White (03677)
- RACO Reducing Washer, 3" to 1-1/4" Conduit Sz (1384)
- COMMSCOPE Replacement for Commscope Fgs-hmec-a (FGS-HMEC-A COMMSCOPE)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft (TCWR-1021)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-K100-FEP)
- Belden Thermocouple Wire