Shop All Thermocouple Wire
Belden
20-1P THERMOCOUPLE SOL KX, PVC FOIL SHD PVC JKT YEL UL, 1000FT
Mfr # 3112A 0045000
Zoro # G2782465
product price: $1,324.99
/ea
Sold in multiples of 25 for $33,124.75
Free Shipping & Returns
$33,124.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation Type KX
- Wire Size 20 AWG
- Conductor Design Solid
- Length 5000 ft
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 3112A 0045000
- Zoro # G2782465
- UPC # 612825141907
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 5000 ft |
Details
Trade Designation | Type KX |
Conductor Design | Solid |
Insulation Material | PVC |
Jacket Color | Yellow |
Number of Conductors | 2 |
Standards | CEC/C(UL) CMG; CSA FT4; EU CE Mark; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 FT4 |
Used In | Indoor/Outdoor |
Ambient Temp. Limits | 105°C |
Voltage | 300V |
Conductor Material | Thermocouple |
Features | Sunlight Resistance |
Shielding | Foil(s) or Copper Tape(s) |
Number of Conductor Pairs | 1 |
Gauge | 20 AWG (AMERICAN WIRE GAUGE) |
Temperature Rating | 105 Degrees Centigrade |
Construction | Overall Aluminum Mylar Foil Shield |
Screen/Shield | Yes - This Has A Shield |
Conductor Type | Solid Conductor |
Conductor Count | 1 Pair |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 2" x 1" x 1' (6-Pack) (G2X1LG6)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (A12108CH)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU5)
- NVENT HOFFMAN Nipple, Ind, Steel, 6in. H x 6in. L (F66LN3)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 100 Ft (5ZPW6)
- TEMPCO Thermocouple Ext Wire, K, 20AWG, Str, 10Ft (ECA00076)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft (TCWR-1017)
- Belden Thermocouple Wire