Shop All Thermocouple Wire
Belden
20-1P STR TNC PVC O/A FOIL SHD, PVC JKT 105C 300V CC: BLK/RED, 1000FT
Mfr # 9320 0605000
Zoro # G1355366
product price: $1,027.99
/ea
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Conductor Design Stranded
- Insulation Material PVC
- Jacket Color Chrome
- Number of Conductors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9320 0605000
- Zoro # G1355366
- UPC # 612825228936
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Chrome |
Number of Conductors | 2 |
Used In | Indoor/Outdoor |
Standards | CEC/C(UL) CMG; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 FT4 |
Ambient Temp. Limits | 105°C |
Voltage | 300V |
Number of Conductor Pairs | 1 |
Stranding | 19x32 |
Conductor Material | Tinned Copper |
Features | Sunlight Resistance |
Shielding | Foil(s) or Copper Tape(s) |
Gauge | 20 AWG (AMERICAN WIRE GAUGE) |
Conductor Count | 1 Pair |
Temperature Rating | 105 Degrees Centigrade |
Construction | Overall Aluminum Mylar Foil Shield |
Conductor Type | Stranded Conductor |
Screen/Shield | Yes - This Has A Shield |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 30 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage (RTFD4L-WW-B12G)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSM6)
- S&G TOOL AID DEUTSCH TERMINAL RLS 20-24 AWG TOOL (SG18553)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 400A Max. Amps, 250V AC Max. Volts, 400A Amp Range (NO.242-R)
- TEMPCO Wire, Thermocouple Lead (TCWR-1005)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- TEMPCO Thermocouple Ext Wire, K, 20AWG, Str, 10Ft (ECA00076)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 250Ft (TCWR-1024)
- Belden Thermocouple Wire