Shop All Communication Cables
Belden
20-1P STR TNC PE BELDFOIL +, 55% TNC BRD SHD PVC JKT ORG, 1000FT
Mfr # B9463-3
Zoro # G5745127
product price: $1,538.99
/ea
Sold in multiples of 25 for $38,474.75
Free Shipping & Returns
$38,474.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 78 Ohm Nominal Impedance
- Material Tinned Copper
- Plenum General Purpose (Cm, Cmg, Cmx)
- Jacketing Material Pvc-Polyvinyl Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # B9463-3
- Zoro # G5745127
- Country of Origin Unknown
- Category Communication Cables
Details
Impedance | 78 Ohm Nominal Impedance |
Material | Tinned Copper |
Plenum | General Purpose (Cm, Cmg, Cmx) |
Jacketing Material | Pvc-Polyvinyl Chloride |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, PE, 1/4 in., 25 ft (16Y250)
- RACO Conduit Outlet Body, LR Style, 2" Hub Sz (LR200)
- PANDUIT Tiemnt, .62w, #8screw, Nyl, Nat, PK100 (TM3S8-C)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 18 A, Reversing: No (DPE18G7)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- Belden Communication Cables