Shop All Communication Cables
Belden
20-16P STR BC PVC O/A FOIL SHD, PVC JKT 105C 300V BLK/WHT#S, 1000FT
Mfr # 1059A 0105000
Zoro # G2844047
product price: $3,753.99
/ea
Sold in multiples of 25 for $93,849.75
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$93,849.75
Free 30-Day Returns
Key Features
- Insulation Material PVC - Polyvinyl Chloride
- Gauge 20 AWG (AMERICAN WIRE GAUGE)
- Color BLACK
- Material Bare Copper
- EU Directive 2000/53/EC (ELV) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1059A 0105000
- Zoro # G2844047
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Min. Bend Radius/Minor Axis | 6.500 in. |
Overall Nominal Diameter | 0.649 in. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 48 in. VERTICAL STRIP, 16 OUTLETS (1585H16B1)
- SQUARE D Load Center, 12 Spaces, 125A, 120/240V (QO112L125PG)
- LINEMASTER Hercules - OX Shield (535-SWHOX)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 30A Amp Range, 600V AC/DC Volt Rating (CVR-CCM)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- Belden Communication Cables