Shop All Thermocouple Wire
Belden
20-16P STR BC PVC IND+O/A SHD, PVC JKT 105C 300V BLK/WHT#S, 1000FT
Mfr # 1079A 0105000
Zoro # G1370644
product price: $6,171.99
/ea
Sold in multiples of 25 for $154,299.75
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$154,299.75
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Conductor Design Stranded
- Length 5000 ft
- Insulation Material PVC
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1079A 0105000
- Zoro # G1370644
- UPC # 612825106005
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 5000 ft |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Black |
Number of Conductors | 33 |
Used In | Indoor/Outdoor |
Standards | CEC/C(UL) CMG; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 UL |
Ambient Temp. Limits | 105°C |
Voltage | 300V |
Number of Conductor Pairs | 16 |
Stranding | 7x28 |
Features | Sunlight Resistance |
Conductor Material | Bare Copper |
Shielding | Individually Foiled and Overall Foil |
Construction | Both Individual and Overall Shields |
Conductor Count | 16 Pair |
Temperature Rating | 105 Degrees Centigrade |
Screen/Shield | Yes - This Has A Shield |
Conductor Type | Stranded Conductor |
Gauge | 20 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1ABA-R63/D)
- BATTERY DOCTOR Self Tapping Idc Splice Connector 12-10 (80836)
- LEVITON Receptacle (T5015-W)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- KLEIN TOOLS Replacement K-Type Thermocouple (69435)
- TEMPCO Thermocouple Ext Wire, K, 20AWG, Str, 10Ft (ECA00076)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 10Ft (ECA00070)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- Belden Thermocouple Wire