Shop All Communication Cables
Belden
20-12P STR BC PVC O/A FOIL SHD, PVC JKT 105C 300V BLK/WHT#S, 1000FT
Mfr # 1058A 0107500
Zoro # G2844056
product price: $2,775.99
/ea
Sold in multiples of 25 for $69,399.75
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$69,399.75
Free 30-Day Returns
Key Features
- Shielding Foil(s) or Copper Tape(s)
- Length 7500 ft
- Insulation Material PVC
- Gauge 20 AWG (AMERICAN WIRE GAUGE)
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1058A 0107500
- Zoro # G2844056
- UPC # 612825105589
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 7500 ft |
AWG Size | 20 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 120W, 5A, DIN Rail (6EP13331LB00)
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Iw, PK10 (DCF10IW-X)
- 3M 22-18 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU18-47PX-A)
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (3232TRWRW)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- Belden Communication Cables