Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
2-PORT SIDE ENTRY BOX, W/OUT SHUTTER DOOR KEY CONNECT, ELECTRIC WHITE
Mfr # AX105353-EW
Zoro # G0989117
product price: $9.19
/ea
Sold in multiples of 15 for $137.85
$137.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.6"
- Depth 1.2"
- Height 2.7"
- Product Color Electric White
- Product Name KeyConnect Junction Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX105353-EW
- Zoro # G0989117
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.6" |
Depth | 1.2" |
Height | 2.7" |
Details
Product Color | Electric White |
Product Name | KeyConnect Junction Box |
Product Material | Plastic |
Application/Usage | Module, Indoor |
Number of Unloaded Sockets | 2 |
Total Number of Sockets | 2 |
Product Line | KeyConnect |
Product Type | Junction Box |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Compression Lug, 1 Hole, 300 kcmi (LCAX300-38-6)
- KABLE KONTROL Assorted Size Cable Ties Kit - 4in, 5.5in, 8in, 11in, 14in Length - 500 Pcs - Black Nylon (CT-KIT-MS-BK)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (DG322URB)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK1000 (S7-50-M0)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 1-Port (ATBKF-VT)
- CMPLE 6P4C Double White Wall Plate Jacks (463-N)
- WIREMOLD Kitted Box Duplx/Faceplt (NMW2-D)
- MARINCO 5279 Marinco 15A 125V 2P 3W Flanged Outlet (5279)
- MARINCO Marinco ISC-10BK BEP Marine Insulated Stud Covers (ISC-10BK)
- SWE-TECH 3C 1-Gang Recessed Low Voltage Cable Plate, White (FWT45-0001-WH)
- SWE-TECH 3C Recessed Low Voltage Mid-Size Plate w/ Duplex Receptacle, White (FWT45-0071-WH)
- Belden Voice & Data Outlets, Boxes, Faceplates