Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
2-PORT KEYCONNECT FACEPLATE, W/ID WINDOWS, STAINLESS STEEL
Mfr # AX104231
Zoro # G0587755
product price: $16.35
/ea
Sold in multiples of 10 for $163.50
$163.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Ports 2
- Width 2.75 in
- Depth 0.26 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX104231
- Zoro # G0587755
- UPC # 611589006521
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.75 in |
Depth | 0.26 in |
Height | 4.5 in |
Details
Color | Stainless Steel |
Number of Ports | 2 |
Environmental Space | Indoor |
Safety Listing | c(UL)us Listed |
Storage Temperature Range | -40 to 70°C |
Category | CATEGORY 6 |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e 110 to RJ45 Patch Cable, 5 ft (GB110PC45-05)
- MONOPRICE Cat6A 24Awg Stp Cable_ 6-Inch Blue (8600)
- PANDUIT Universal Grounding Bar Standoff (UGB-IN-SO)
- MERSEN CC Class, ATMR Series, Fast-Acting, 1/2A, 600V AC, Non-Indicating (ATMR1/2)
- HUBBELL PREMISE WIRING Faceplate, 1 Port (SSF11)
- MONOPRICE Wall Plate, Cable, Recessed, 3G, Wht (4004)
- TRINE Dual colored electric strike with two faceplate lengths (includes pieces for a 32D/clear alum (TRN-4200CC7-10B-32D)
- MARINCO 5669 Marinco 15A 250V 2P 3W Standard Connector (5669)
- MARINCO Cs8164N Marinco 50A 3Ph 480V A.C. Connector (CS8164N)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, Black (RJ62BKTR)
- BALDWIN Reserve Venetian Bronze Faceplates (8BR0320003)
- Belden Voice & Data Outlets, Boxes, Faceplates