Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
2-PORT KEYCONNECT DECO ADAPTER, ELECTRIC WHITE,
Mfr # AX106573-EW
Zoro # G0972204
product price: $6.35
/ea
Sold in multiples of 15 for $95.25
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric White
- Number of Ports 2
- Width 1.406 in
- Depth 0.445 in
- Height 4.154 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX106573-EW
- Zoro # G0972204
- UPC # 611589183758
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 1.406 in |
Depth | 0.445 in |
Height | 4.154 in |
Details
Color | Electric White |
Number of Ports | 2 |
Storage Temperature Range | -40 to 70°C |
Environmental Space | Indoor |
Safety Listing | Bi-national Standard Listed |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Prong 15A 125V - NEMA L5-15C (YGA026F)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-1M)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350)
- MARINCO 7413C Marinco Conn, 20A 120/208V (7413C)
- MAXPOWER Faceplate 1 Gang Bulk Nose White (MA877637)
- LEGRAND TV POWR KIT PLASTIC 10.25in. (CPT306W-V1)
- STEREN Double Gang Decorator Wall Plate White (310-802WH)
- MONOPRICE WallPlate, Blank, 2 Hole, 2 Gang, White (6829)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, WH (4625A-24W)
- STEREN Wall Plate Light Almond, Keystone, 2-Ca (310-202LA)
- Belden Voice & Data Outlets, Boxes, Faceplates