Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
2-PORT FLUSH MT UNLOADED, 1 GANG FOR GIGAFLEX/EZMDVO JCK
Mfr # AX101433
Zoro # G0770428
product price: $5.15
/ea
Sold in multiples of 20 for $103.00
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 1
- Width 3"
- Depth 0.5"
- Material Plastic - UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX101433
- Zoro # G0770428
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 3" |
Depth | 0.5" |
Height | 4.5" |
Height (in.) | 4.49 |
Depth (in.) | 0.46 |
Width (in.) | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1610)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 1/2 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5320-0)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (LC1D128G7)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13V14)
- GE GE 6-Outlet Grounded Wall Tap Adapter, Light Almond, 54946 (54946)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Off Wht (CBX2IW-AY)
- PANDUIT 4-Port Screw Mount 106 Duplex Module (10 Pack), 10PK (NK4106MFEI)
- CAMDEN Camden: Illuminated piezoelectric push button, blank, faceplate graphic Push to exit. (CMD-CM-9600/7)
- PENTAIR EQUIPMENT PROTECTION Hoffman AL48 Quick-Release Latch Kit, Fiberglass (AL48)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/15A screw connection (4000-68000-3240000)
- MULBERRY Wire guard nail plate QUICK-ON NAIL PLATE (40465)
- Belden Voice & Data Outlets, Boxes, Faceplates