Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
2-PORT FLUSH MT UNLOADED, 1 GANG FOR GIGAFLEX/EZMDVO JCK
Mfr # AX101432
Zoro # G0769904
product price: $4.29
/ea
Sold in multiples of 20 for $85.80
$85.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Almond
- Number of Gangs 1
- Width 3"
- Depth 0.5"
- Material Plastic - UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX101432
- Zoro # G0769904
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 3" |
Depth | 0.5" |
Height | 4.5" |
Depth (in.) | 0.46 |
Width (in.) | 3 |
Height (in.) | 4.49 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electronic 24-Hour Programmable Timer (VPT24-1PZ)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812 (RSR-2313)
- ABB AF52-30-11-13, CTR, 3P, 54A, 100-250VAC/DC, 2/2 (AF52-30-11-13)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 400A, Fast-Acting, 150V AC, Bolt-On (FWA-400B)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- BALDWIN Reserve Venetian Bronze Faceplates (8BR0320003)
- ALLEN TEL Versatap Faceplate With I.D. Windows, 4-Port, White (AT70-4-15)
- MONOPRICE A/V Wallplate, Banana Post, 2pc, 1Spkr, Wht (3324)
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- ALLEN TEL Flush Faceplate With F-81 Connector, White (CT103F-15)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 3-Port (ATBKF-VT-3)
- Belden Voice & Data Outlets, Boxes, Faceplates