Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
2-PORT FLUSH MT UNLOADED, 1 GANG FOR GIGAFLEX/EZMDVO JCK
Mfr # AX101431
Zoro # G0772914
product price: $5.19
/ea
Sold in multiples of 20 for $103.80
$103.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Number of Ports 2
- Material Plastic - UL94V-0
- Storage Temperature Range -40°C To +70°C
- Suitability - Indoor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX101431
- Zoro # G0772914
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Height (in.) | 4.49 |
Width (in.) | 3 |
Depth (in.) | 0.46 |
Details
Color | Gray |
Number of Ports | 2 |
Material | Plastic - UL94V-0 |
Storage Temperature Range | -40°C To +70°C |
Suitability - Indoor | Yes |
Related Parts | Compatible with 10GX, CAT6+ and CAT5E MDVO-style Modular Jacks and MDVO Multimedia Modules |
Max. Capacity | 2 ports |
Front Connection | Flush |
Item Desc | INTERFACE PLATE 2-PORT SG GREY |
Connector/Hardware Retention | 20 lbs. |
Description | Plate |
Installation Temperature Range | -10°C To +60°C |
Included Parts | blank, 6-32 screw, carton label, clear window, installation sheet |
Operating Temperature Range | -10°C To +60°C |
Putup | 1 EA |
Safety Listing | ACA, Bi-national Standard Listed |
Suitable Applications | Compatible with a variety of modules that are suitable for use with Belden IBDN Systems 10GX, 4800,3600, 2400 and 1200. |
Mounting | Flush Mount |
Gang | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Coupling Emt/Non-Metal 1/2Inch (91530)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 12 Holes, IP65 (XACA12H7)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364EB0)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 480VAC, Clear (9001KM5)
- LEVITON Faceplate Single Gang Nylon, 1 Receptacle Opening 1.406", Ivory (80704-I)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16W)
- MONOPRICE WallPlate, Blank, 2 Hole, White (6727)
- ALLEN TEL Versatap Faceplate, 3-Port, Ivory (AT30-3-09)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable, , Double (2) Port Keystone Wall Plate (Flush) White (304-J2636/2P/WH)
- HUBBELL PREMISE WIRING Faceplate, 4 Port (IFP14W)
- STEREN Pigtail Decorator Wall Plate Ivory, HDMI (526-101IV)
- Belden Voice & Data Outlets, Boxes, Faceplates