Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
2-PORT FACEPLATE SINGLE GANG, KEYSTONE-STYLE W/ID WINDOWS
Mfr # AX103923
Zoro # G0598018
product price: $5.45
/ea
Sold in multiples of 20 for $109.00
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Almond
- Number of Gangs 1
- Width 2.8"
- Depth 0.26 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX103923
- Zoro # G0598018
- UPC # 611589005869
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.8" |
Depth | 0.26 in |
Height | 4.5 in |
Details
Color | Almond |
Number of Gangs | 1 |
Safety Listing | Bi-national Standard Listed |
Environmental Space | Indoor |
Storage Temperature Range | -40 to 70°C |
Product Name | 2-Port w/ ID Windows Single-Gang |
Total Number of Sockets | 2 |
Package Contents | 2-Port w/ ID Windows Single-Gang, 6-32 Screw, Carton label |
Product Material | Plastic |
Product Type | Faceplate |
Product Color | Almond |
Product Line | KeyConnect |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA78)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS401)
- IRWIN CIRC SWBLD FBR 6T 7-1/4"" (15702ZR)
- LINEMASTER Hercules - Full Shield (532-SWH)
- KIMBERLY-CLARK PROFESSIONAL Faceplate, Black Mosaic Design (58783)
- PANDUIT Continential Europe "Schuko", 16A - 250 (DAPI-SCHUKO)
- MONOPRICE WallPlate, Blank, 2 Hole, White (6727)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP12EI Faceplate - 2 x Socket(s) - 1-gang - Electric Ivory (IFP12EI)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155E)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4OW)
- MARINCO 205Fo Marinco 20A 125V Flanged Outlet Lkg (205FO)
- Belden Voice & Data Outlets, Boxes, Faceplates