Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
2-PORT FACEPLATE SINGLE GANG, KEYSTONE-STYLE W/ID WINDOWS
Mfr # AX102655
Zoro # G0598237
product price: $4.49
/ea
Sold in multiples of 20 for $89.80
$89.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Elec. White
- Number of Gangs 1
- Width 2.8"
- Depth 0.3"
- Material Plastic - UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102655
- Zoro # G0598237
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.8" |
Depth | 0.3" |
Height | 4.5" |
Width (in.) | 2.75 |
Height (in.) | 4.5 |
Depth (in.) | 0.26 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 50A (6450AXXSZS-AC90)
- SQUARE D Thermal Unit, 5.21 to 6.85A (B8.20)
- BELL OUTDOOR Weatherproof Lampholder, Nonmetal., White (PLTS100WH)
- IFM Proximity Sensor, Inductive, N.O., 15mm (II0012)
- BALDWIN Estate Unlacquered Brass Faceplates (0407.031)
- PANDUIT Faceplateframe, Sg, Exec, Iw (CBEIWY)
- PANDUIT Surface Mount Box, Mini Com, 2Port, Off Wht (CBX2IW-AY)
- PANDUIT Wall Plate, Single Gang, 4 Ports, Off White (CFPE4IWY)
- BALDWIN ESTATE Faceplates (5098.004.N)
- ADAMAX Old Work Electrical Outlet Box for Residential and Light Commercial Remodel, 1 Gang 14cu In (AG114R)
- LEGRAND TV POWR KIT PLASTIC 10.25in. (CPT306W-V1)
- Belden Voice & Data Outlets, Boxes, Faceplates