Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
2-PORT FACEPLATE SINGLE GANG, KEYCONNECT, STAINLESS STEEL
Mfr # AX102007
Zoro # G0577578
product price: $14.99
/ea
Sold in multiples of 10 for $149.90
$149.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 2
- Material Stainless Steel
- Related Parts Compatible with KeyConnect-style Modular Jacks 10GX, CAT6+, CAT5E and KeyConnect-style Fiber and Coax Connectors
- Description Plate
- Width (in.) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102007
- Zoro # G0577578
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width (in.) | 2.75 |
Height (in.) | 4.5 |
Depth (in.) | 0.26 |
Details
Number of Ports | 2 |
Material | Stainless Steel |
Related Parts | Compatible with KeyConnect-style Modular Jacks 10GX, CAT6+, CAT5E and KeyConnect-style Fiber and Coax Connectors |
Description | Plate |
Included Parts | 6-32 screw |
Storage Temperature Range | -40°C To +70°C |
Suitable Applications | Compatible with a variety of modules that are suitable for use with Belden IBDN Systems 10GX, 4800, 3600, 2400, 1200, fiber and coax. |
Front Connection | Flush |
Putup | 1 EA |
Suitability - Indoor | Yes |
Installation Temperature Range | -10°C To +60°C |
Connector/Hardware Retention | 20 lbs. |
Safety Listing | Bi-national Standard Listed |
Max. Capacity | 2-port |
Item Desc | 2-PORT S/S SG FACEPLATE |
Operating Temperature Range | -10°C To +60°C |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 15ft (N201-015-GN)
- DWYER INSTRUMENTS Mini Vaccuum Switch, Vac Sw 81330 In 18Port (MVS-6)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6313F)
- EATON Ch Pon Flush Cover For Lcs 125a And Belo (CHPX2AF)
- HUBBELL PREMISE WIRING Plate, 4 Ports, White (TPF1W)
- MARINCO 6364Crns Marinco Conn., 50A 125/250V Boxed W/Label For Swd (6364CRNS)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- PANDUIT Wall Plate, Furniture, 4Ports, Black (CFFPL4BL)
- CAMDEN Camden: Illuminated piezoelectric push button, blank, faceplate graphic Push to exit. (CMD-CM-9600/7)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, Wh (CFPL4WHY)
- Belden Voice & Data Outlets, Boxes, Faceplates