Shop All Voice & Data Jacks
Belden
2 PORT BLACK KEYSTONE FP
Mfr # AX104161
Zoro # G1336292
original price:
$4.49
7% off
new price: $4.15
/ea
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2.75 in
- Depth 0.26 in
- Number of Ports 2
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX104161
- Zoro # G1336292
- UPC # 611589044820
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width | 2.75 in |
Depth | 0.26 in |
Height | 4.5 in |
Details
Color | Black |
Number of Ports | 2 |
Environmental Space | Indoor |
Storage Temperature Range | -40 to 70°C |
Safety Listing | Bi-national Standard Listed |
Gang | 1 |
Mounting | Flush Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White (IDEV0008HW)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 45 pcs. (10054)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5K1)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L2C)
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Ei (CJ5E88TGEI)
- ALLEN TEL Screw Terminal Wall Phone Jack-4-Conductor, Ivory (AT219-4)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Beige (5373)
- CMPLE Keystone Jack Wall Plate With Four Holes Standard Keystones - White (629-N)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- BLACK BOX Rj-45 Modular Splitters, 5-Position, 8 X (FM820-R2)
- Belden Voice & Data Jacks