Shop All Wire Connectors
Belden
2-F MODULE SINGLEMODE, KEYCONNECT LC DUPLEX, ELEC. WHITE
Mfr # AX102420
Zoro # G2780286
product price: $31.99
/ea
Sold in multiples of 25 for $799.75
$799.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric White
- Height 0.85 m
- Width 0.65 in
- Depth 0.79 in
- Standards cULus Listed; TIA 568.C.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102420
- Zoro # G2780286
- UPC # 611589005135
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Height | 0.85 m |
Width | 0.65 in |
Depth | 0.79 in |
Details
Color | Electric White |
Standards | cULus Listed; TIA 568.C.3 |
Connector Type | LC |
Fiber Count | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRWHI25)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444NK)
- MIDWEST FASTENER Ethernet Wall Jack Phone Connectors 2PK (930948)
- IFM Rctngulr Proxmity Sensr, Indctv, 3 Wire (IM0054)
- KS 22-18 U/I Piggyback, PK500 (10662)
- ANDERSON POWER PRODUCTS SB175 HSG RED BULK (949BK)
- SIMPSON STRONG-TIE ZMax 7 in. H X 5.67 in. W 14 Ga. Steel Joist Hanger (HUC28-2Z)
- ALLEN TEL Super B Wire Connectors, White, GBCONN-P1000, PK 1000 (GBCONN-P1000)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPLD3/0-3CB)
- ANDERSON POWER PRODUCTS SB50 HSG BLUE BULK (992G4BK)
- KS 22-18 N/I .180 Bullet FQC, PK500 (20785)
- Belden Wire Connectors & Disconnects