Shop All Voice & Data Patch Cords
Belden
2-F JUMPER, OM4 FIBEREXPRESS, LC DUP-LC DUP, ZIP 2.0 MM 3MT, ERIKA VIOLET
Mfr # FP4LDLD003M
Zoro # G1002706
product price: $44.99
/ea
Sold in multiples of 2 for $89.98
$89.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating - Data Cable Riser
- Standards ACA, Bi-national Standard Listed; TIA/EIA 568-C.3
- Fiber Optic Connector Type OM4
- Outside Dia. 0.078 x 0.156 in
- Connector Type LC - LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # FP4LDLD003M
- Zoro # G1002706
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Outside Dia. | 0.078 x 0.156 in |
Clad Dimension | 50 micron |
Length | 3 M : 9.84 FT. |
Details
Fire Rating - Data Cable | Riser |
Standards | ACA, Bi-national Standard Listed; TIA/EIA 568-C.3 |
Fiber Optic Connector Type | OM4 |
Connector Type | LC - LC |
Temp. Range | -40 to 75°C |
Number of Fibers | 2 FIBER |
Type | Patch Cords |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-1 (B100S1C)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 2" Inside Diameter - 10' Length - White (WL927-10-WHITE)
- WIEGMANN Pushbutton Enclosure, 22mm, 2 Holes, Steel (PBGX2)
- MUTUAL INDUSTRIES 7" Locking Ties Yellow(3Pk) (M14970-41-7)
- MONOPRICE Ethernet Cable, Cat 6, White, 2 ft. (4113)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Green (AT1607-GN)
- FASTTRACK 14 ft CAT5e Snagless Patch Cable Black (FA131358)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 50 ft. (2157)
- MONOPRICE Cat6 Utp Outdoor Gel Direct Burial Cable (15398)
- TRIPP LITE Cat6SnaglessMoldedPatchCable, 14 ft., Blue (N201-014-BL)
- MONOPRICE Ethernet Cable, Cat 6, Red, 10 ft. (3441)
- Belden Voice & Data Patch Cords