Shop All Enclosure Covers & Accessories
Belden
1U FX UHD PATCHPANEL HOUSING, EMPTY, BLACK FINISH,
Mfr # AX105563
Zoro # G0782723
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8 in
- Width 19 in
- Length 16.8 in
- Type Rack Mount
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX105563
- Zoro # G0782723
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.8 in |
Width | 19 in |
Length | 16.8 in |
Height (in.) | 1.75 |
Width (in.) | 19 |
Depth (in.) | 16.75 |
Depth | 16.8" |
Rack Height | 1U |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK37V20)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 1 way, screw (XPSMCMCO0000S1)
- HALEX Connector 90Deg 3/8In 35/Ctn (11001B)
- NVENT HOFFMAN Lay-In Wireway, 10 ft., 4inWx4inH, Steel (F44L120)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0029)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7635)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- HAMMOND SS padlockable L handle (EHLPLSS)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7625)
- ACORN MFG SQUARE BOLT 3.25"" IRN BK (ALABP)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- Belden Enclosure Covers & Accessories