Shop All Thermocouple Wire
Belden
18-9P STR TNC PVC O/A FOIL SHD, PVC JKT 105C 300V BLK/RED#S, 1000FT
Mfr # 9559 0601000
Zoro # G1371877
product price: $11,566.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$11,566.99
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Conductor Design Stranded
- Insulation Material PVC
- Jacket Color Chrome
- Number of Conductors 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9559 0601000
- Zoro # G1371877
- UPC # 612825255925
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 18 AWG |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Chrome |
Number of Conductors | 18 |
Used In | Indoor/Outdoor, Burial |
Ambient Temp. Limits | 105°C |
Standards | CEC/C(UL) CMG; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 FT4 |
Voltage | 300V |
Number of Conductor Pairs | 9 |
Shielding | Foil(s) or Copper Tape(s) |
Conductor Material | Tinned Copper |
Features | Sunlight Resistance |
Stranding | 19x30 |
Conductor Type | Stranded Conductor |
Construction | Overall Aluminum Mylar Foil Shield |
Conductor Count | 9 Pair |
Screen/Shield | Yes - This Has A Shield |
Gauge | 18 AWG (AMERICAN WIRE GAUGE) |
Temperature Rating | 105 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA5)
- EATON Cutler-Hammer Legend Plate, Square, Reverse, Black (10250TS30)
- EATON Proximity Sensor, Inductive, 18mm (E59-A18A107D01-CV)
- ABB Motor Disconnect Boot, 6 AWG, SZ 3 (MDBOOT-3)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft (TCWR-1017)
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 250Ft (TCWR-1024)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- Belden Thermocouple Wire