Shop All Thermocouple Wire
Belden
18-9P STR TNC PVC IND FOIL SHD, PVC JKT 105C 300V BLK/RED#S, 1000FT
Mfr # 9390 0601000
Zoro # G1355856
product price: $13,190.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,190.99
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Conductor Design Stranded
- Insulation Material PVC
- Jacket Color Chrome
- Number of Conductors 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9390 0601000
- Zoro # G1355856
- UPC # 612825239857
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 18 AWG |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Chrome |
Number of Conductors | 18 |
Standards | CEC/C(UL) CMG; EU CE Mark; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 FT4 |
Ambient Temp. Limits | 105°C |
Used In | Indoor/Outdoor, Burial |
Conductor Material | Tinned Copper |
Voltage | 300V |
Shielding | Individually Foiled and No Overall |
Stranding | 19x30 |
Number of Conductor Pairs | 9 |
Features | Sunlight Resistance |
Construction | Individual Foil Shield Over Each Pair |
Conductor Type | Stranded Conductor |
Screen/Shield | Yes - This Has A Shield |
Conductor Count | 9 Pair |
Temperature Rating | 105 Degrees Centigrade |
Gauge | 18 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- LEVITON Rocker Switch 20A 120 277V Dec 4Way Sw White (5624-2W)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 3-3/4 in D (ED1PBM2)
- NVENT HOFFMAN Louver Plate Kits, 7.88x7.50, SS Type 31 (AVK66SS6)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 100 Ft (5ZPW6)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 10Ft (ECA00070)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- TEMPCO Wire, Thermocouple Lead (TCWR-1005)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft (TCWR-1021)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- Belden Thermocouple Wire