Shop All Communication Cables
Belden
18-8P STR BC PVC O/A FOIL SHD, PVC JKT 105C 300V BLK/WHT#S, 1000FT
Mfr # 1467A 0105000
Zoro # G2844616
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,623.99
Free 30-Day Returns
Key Features
- Shielding Foil(s) or Copper Tape(s)
- Length 5000 ft
- Gauge 18 AWG (AMERICAN WIRE GAUGE)
- Color Black
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 1467A 0105000
- Zoro # G2844616
- UPC # 612825115212
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 5000 ft |
AWG Size | 18 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 20-10 AWG, PK25 (30-1160)
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (4FRL3)
- X1 TOOLS 1 Rubber Harness Grommet 5 Grommets by X1 Tools (X1E-CON-GRO-RUB-1000x5)
- BURNDY Mechanical Conn, Lug, 300 kcmil to 6 AWG (K11A30U)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- Belden Communication Cables