Shop All Thermocouple Wire
Belden
18-8P STR BC PVC IND+O/A SHD, PVC JKT 105C 300V BLK/WHT#S, 1000FT
Mfr # 1476A 0105000
Zoro # G1384714
product price: $4,088.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,088.99
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Conductor Design Stranded
- Length 5000 ft
- Insulation Material PVC
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1476A 0105000
- Zoro # G1384714
- UPC # 612825115434
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 18 AWG |
Length | 5000 ft |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Black |
Number of Conductors | 17 |
Standards | CEC/C(UL) CMG; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 UL |
Used In | Indoor/Outdoor, Burial |
Ambient Temp. Limits | 105°C |
Voltage | 300V |
Stranding | 7x26 |
Conductor Material | Bare Copper |
Number of Conductor Pairs | 8 |
Features | Sunlight Resistance |
Shielding | Individually Foiled and Overall Foil |
Conductor Count | 8 Pair |
Screen/Shield | Yes - This Has A Shield |
Construction | Both Individual and Overall Shields |
Gauge | 18 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Stranded Conductor |
Temperature Rating | 105 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-25)
- SIEMENS Illuminated Push Button Operator, 22 mm, Green (3SU1051-0AA40-0AA0)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 100 (SC25-10-100)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft (TCWR-1021)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-K100-FEP)
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- KLEIN TOOLS Replacement K-Type Thermocouple (69435)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft (TCWR-1017)
- Belden Thermocouple Wire