Shop All Thermocouple Wire
Belden
18-6P STR TNC PVC IND FOIL SHD, PVC JKT 105C 300V BLK/RED#S, 1000FT
Mfr # 9389 0601000
Zoro # G1356468
product price: $9,236.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,236.99
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Conductor Design Stranded
- Insulation Material PVC
- Jacket Color Chrome
- Number of Conductors 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9389 0601000
- Zoro # G1356468
- UPC # 612825239826
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 18 AWG |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Chrome |
Number of Conductors | 12 |
Standards | CEC/C(UL) CMG; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 FT4 |
Used In | Indoor/Outdoor, Burial |
Ambient Temp. Limits | 105°C |
Shielding | Individually Foiled and No Overall |
Features | Sunlight Resistance |
Voltage | 300V |
Number of Conductor Pairs | 6 |
Stranding | 19x30 |
Conductor Material | Tinned Copper |
Conductor Count | 6 Pair |
Screen/Shield | Yes - This Has A Shield |
Gauge | 18 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Stranded Conductor |
Temperature Rating | 105 Degrees Centigrade |
Construction | Individual Foil Shield Over Each Pair |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Steel Grounding Stud, 4/0AWG, 7.38In (GSTUD34HY)
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 20A, 2 Pole, 120/240V AC (VPKQ220)
- VAST Springless Nut, 1/4"-20"X1/4" 316SS, PK25 (V220 1/4S2-25)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187E)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-J100-FEP)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- TEMPCO Thermocouple Extension Wire (TCW-117-107)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Str, 100Ft (TCWR-1022)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 250Ft (TCWR-1024)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Str, 100Ft (TCWR-1016)
- Belden Thermocouple Wire