Shop All Thermocouple Wire
Belden
18-4P STR TNC PVC IND FOIL SHD, PVC JKT 105C 300V BLK/RED#S, 1000FT
Mfr # 9388 0601000
Zoro # G1355533
product price: $6,576.99
/ea
Free Shipping & Returns
$6,576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Conductor Design Stranded
- Insulation Material PVC
- Jacket Color Chrome
- Number of Conductors 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9388 0601000
- Zoro # G1355533
- UPC # 612825239796
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 18 AWG |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Chrome |
Number of Conductors | 8 |
Ambient Temp. Limits | 105°C |
Used In | Indoor/Outdoor, Burial |
Standards | CEC/C(UL) CMG; CSA FT4; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 |
Stranding | 19x30 |
Shielding | Individually Foiled and No Overall |
Conductor Material | Tinned Copper |
Features | Sunlight Resistance |
Voltage | 300V |
Number of Conductor Pairs | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 3 Pole, 120/240V AC (QOU330VH)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA432)
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 1000 (TY242M)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (V15W-DZ200A04-W2)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft (TCWR-1021)
- TEMPCO Wire, Thermocouple Lead (TCWR-1005)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- TEMPCO Thermocouple Extension Wire (TCW-117-107)
- KLEIN TOOLS Replacement K-Type Thermocouple (69435)
- Belden Thermocouple Wire