Shop All Thermocouple Wire
Belden
18-4P STR BC VN TRAY PVC-NYL, O/A FOIL SHD PVC JKT 90C, 1000FT
Mfr # 1064A 0107500
Zoro # G1348034
product price: $1,913.99
/ea
Free Shipping & Returns
$1,913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Conductor Design Stranded
- Length 7500 ft
- Insulation Material PVC/Nylon
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1064A 0107500
- Zoro # G1348034
- UPC # 612825105671
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 18 AWG |
Length | 7500 ft |
Details
Conductor Design | Stranded |
Insulation Material | PVC/Nylon |
Jacket Color | Black |
Number of Conductors | 8 |
Standards | CSA FT4; EU CE Mark; IEEE 1202; NEC/(UL); ICEA S-73-532, S-61-402; UL1685 UL |
Used In | Indoor/Outdoor, Aerial, Burial |
Ambient Temp. Limits | 75°C Dry, 90°C Wet |
Features | Sunlight Resistance |
Stranding | 7x26 |
Number of Conductor Pairs | 4 |
Shielding | Foil(s) or Copper Tape(s) |
Voltage | 600V |
Conductor Material | Bare Copper |
Construction | Overall Aluminum Mylar Foil Shield |
Conductor Type | Stranded Conductor |
Temperature Rating | 90 Degrees Centigrade |
Gauge | 18 AWG (AMERICAN WIRE GAUGE) |
Conductor Count | 4 Pair |
Screen/Shield | Yes - This Has A Shield |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Safety Controller, 24VDC, 16 Inputs (XPSMC16Z)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- CANTEX Female Adapter, 2 In Conduit, PVC (5140048)
- 3M Displacement Connector, 22-14 AWG, PK50 (905-POUCH)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft (TCWR-1007)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 10Ft (ECA00070)
- KLEIN TOOLS Replacement K-Type Thermocouple (69435)
- TEMPCO 100 Ft Spooltcw-103-107 - 100Ft (TCWR-1049)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft (TCWR-1017)
- Belden Thermocouple Wire