Shop All Thermocouple Wire
Belden
18-4P STR BC PVC IND+O/A SHD, PVC JKT 105C 300V BLK/WHT#S, 1000FT
Mfr # 1475A 0105000
Zoro # G1385868
product price: $2,712.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,712.99
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Conductor Design Stranded
- Length 5000 ft
- Insulation Material PVC
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1475A 0105000
- Zoro # G1385868
- UPC # 612825115397
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 18 AWG |
Length | 5000 ft |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Black |
Number of Conductors | 9 |
Ambient Temp. Limits | 105°C |
Standards | CEC/C(UL) CMG; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 UL |
Used In | Indoor/Outdoor, Burial |
Voltage | 300V |
Features | Sunlight Resistance |
Stranding | 7x26 |
Number of Conductor Pairs | 4 |
Shielding | Individually Foiled and Overall Foil |
Conductor Material | Bare Copper |
Screen/Shield | Yes - This Has A Shield |
Gauge | 18 AWG (AMERICAN WIRE GAUGE) |
Conductor Count | 4 Pair |
Conductor Type | Stranded Conductor |
Construction | Both Individual and Overall Shields |
Temperature Rating | 105 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 8 in D (CSD30128)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 25A, 3-Pole, Disconnect Switch, Black/Grey, Front-Mount, Lockout (ML1-025-AB2)
- ANCOR 12-10 Heatshrink Butt Connectors - 500-Pack (309202)
- HOPKINS 7Rv Blade Connect Socket (48480)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Str, 100Ft (TCWR-1014)
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- TEMPCO Thermocouple Extension Wire (TCW-117-107)
- TEMPCO Wire, Thermocouple Lead (TCWR-1005)
- Belden Thermocouple Wire