Shop All Electrical Wire & Cable
Belden
18-4C PORTABLE CORD, TYPE SV, 300V 60C UL CSA, 1000FT
Mfr # 8454 0101000
Zoro # G1338243
product price: $3,480.99
/ea
Free Shipping & Returns
$3,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 4
- Length 1000 ft
- Jacket Color Black
- Jacket Material Styrene Butadiene Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 8454 0101000
- Zoro # G1338243
- UPC # 612825207863
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 1000 ft |
Details
Number of Conductors | 4 |
Jacket Color | Black |
Jacket Material | Styrene Butadiene Rubber |
Stranding | 41 x 34 |
Temp. Rating | 60°C |
Max. Voltage | 300V |
Insulated / Uninsulated | Insulated |
Wire Material | Tinned Copper |
Standards | UL AWM 4097 |
Insulation Material | EPDM Rubber |
Shielded / Unshielded | Unshielded |
Conductor Count | 4 Conductor |
Type | Stranded |
Jacketing Material | Rbr-Rubber |
Product Type | Cordage |
Temperature Rating | 60 Degrees Centigrade |
Material | Tinned or Coated Copper |
Voltage Range | 300V OR 300/500V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- STA-KON 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (10RC-10)
- TRIPP LITE Fiber Optic Patch Cord, LC/LC, 3m, Orange (N320-03M)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947628)
- ANCOR Black 16 AWG Tinned Copper Wire, 1,000ft (102099)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 1000 Feet (16SS316L1000)
- ROMEX 90 Ft. 6/3 Stranded Black NMW/G Electrical Wire (63950072)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 500' Length, 0.0403" Diameter, Natural (18BCW500)
- BADGER WIRE 3/0 AWG, UL 1284 Lead Wire, 1672 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1284-3/0B1672-78-0)
- QUICKCABLE Primary Wire, 16 Gauge, Red, 100ft. (230302-100)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRKIT)
- Belden Electrical Wire & Cable