Shop All Electrical Wire & Cable
Belden
18-3C STR TNC PE FOIL SHD, PVC JKT CHR CMG, ROHS, 1000FT
Mfr # B8770-1000
Zoro # G5785273
product price: $1,351.99
/ea
Sold in multiples of 25 for $33,799.75
Free Shipping & Returns
$33,799.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conductor Size 18 AWG (AMERICAN WIRE GAUGE)
- Insulation Material Pe-Polyethylene
- Color Code Gray (Slate)
- Jacketing Material Pvc-Polyvinyl Chloride
- Temperature Rating 60 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # B8770-1000
- Zoro # G5785273
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Details
Insulation Material | Pe-Polyethylene |
Color Code | Gray (Slate) |
Jacketing Material | Pvc-Polyvinyl Chloride |
Temperature Rating | 60 Degrees Centigrade |
Spec Nbr Ul Style | UL STYLE, 2093 |
Material | Tinned Copper |
Conductor Type | Stranded Conductor |
NEC Rating | NEC CMG |
Plenum | General Purpose |
Impedance | 69 Ohm Nominal Impedance |
Conductor Count | 3 Conductors |
Construction | Overall Shield & Drain |
Screen/Shield | Yes |
Shield Type | Foil Shielded - Alum/Mylar |
Voltage Rating | 300 Volts AC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE 90 Degree Internal Elbow, PVC (FLIB5025W)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 1,250 ft, Green, Nylon Jacket, PVC Insulation (58025105)
- KILLARK Conduit Body, Form 7, 3/4" Hub (X27)
- WHITE-RODGERS Contactor (586-320111)
- CAROL 16 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02765.35T.01)
- SOUTHWIRE 250 ft. 14 Gauge with 3 Conductor SJOOW Flexible Portable Cord, Black (55808601)
- CAROL 18 AWG 3 Conductor Portable Cord 600V 25 ft. BK (02769)
- CAROL 14 AWG 2 Conductor Portable Cord 600V 25 ft. BK (2723)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 25 ft) (14TCW25)
- REMINGTON INDUSTRIES 20 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2003-50)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 5.0 Lbs, 996' Length, 0.0428" Diameter, 200°C, Natural (18H200)
- Belden Electrical Wire & Cable