Shop All Communication Cables
Belden
18-3C FLEX CORD EURO CC W/G, TYPE SVT BL BRN GRN/YEL AL SHD, 1000FT
Mfr # 19401 0101000
Zoro # G2845964
product price: $2,884.99
/ea
Free Shipping & Returns
$2,884.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shielding Foil(s) or Copper Tape(s)
- Length 1000 ft
- Conductor Material Bare Copper
- Color Black
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 19401 0101000
- Zoro # G2845964
- UPC # 612825127024
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 1000 ft |
AWG Size | 18 |
Conductor Size/Gauge | 18 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 99/120/130V, 240/416/480/600V (9070T100D50)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 17.5A, 600V AC, Non-Indicating (FNQ-R-17-1/2)
- SIEMENS Contactor, 3 Poles, 110V AC, 16 A (3RT20182AF01)
- HALEX Nipple Cndt Offset 1.5In Zinc (04015)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- MONOPRICE Speaker Wire, 12AWG Cl2 4, Conductor, 250ft (4038)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- Belden Communication Cables