Shop All Communication Cables
Belden
18-3C FLEX CORD EURO CC W/G, TYPE SJTOW BRN BLU GRN/YEL, 1000FT
Mfr # 19509 B59250
Zoro # G2843252
product price: $2,106.99
/ea
Free Shipping & Returns
$2,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Unshielded
- Length 250 ft
- Insulation Material PVC
- Standards UL/CSA
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 19509 B59250
- Zoro # G2843252
- UPC # 612825127178
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 250 ft |
AWG Size | 18 |
Conductor Size/Gauge | 18 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-25-04-100)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A483610LP)
- RACO Switch Box Ring, Box Accessory, Switch Box (976)
- TRUMETER Counter, 6 Digit, Base Mount, 115VAC (2-1006)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- Belden Communication Cables