Shop All Thermocouple Wire
Belden
18-2P STR TNC PVC O/A FOIL SHD, PVC JKT 105C 300V BLK/RED#S, 1000FT
Mfr # 323-035-1802-B
Zoro # G5721546
product price: $3,017.99
/ea
Sold in multiples of 25 for $75,449.75
Free Shipping & Returns
$75,449.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
- Voltage Rating 300V
- Conductor Count 2 Pair
- Gauge 18 AWG (AMERICAN WIRE GAUGE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 323-035-1802-B
- Zoro # G5721546
- Country of Origin Unknown
- Category Thermocouple Wire
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Voltage Rating | 300V |
Conductor Count | 2 Pair |
Gauge | 18 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Stranded Conductor |
Screen/Shield | Yes - This Has A Shield |
Temperature Rating | 105 Degrees Centigrade |
Construction | Overall Aluminum Mylar Foil Shield |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-750-L)
- ZSI Beam Clamp, Steel, PK50 (BCC812VM)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/T-15)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC, 1 Gang, Aluminum (FSC-1)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TEMPCO Wire, Thermocouple Lead (TCWR-1005)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft (TCWR-1007)
- TEMPCO Thermocouple Ext Wire, K, 20AWG, Str, 10Ft (ECA00076)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft (TCWR-1021)
- Belden Thermocouple Wire